Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Caterpillar Gasket, Gasket, 6L-1540
Mfr # 6L-1540
Zoro # G2353261
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Inside Dia. 6 1/16 in
- Outside Dia. 9 1/8 in
- Includes 6 Bolt Holes
- Inside Diameter 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 6L-1540
- Zoro # G2353261
- UPC # 791440033658
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 6 1/16 in |
Outside Dia. | 9 1/8 in |
Inside Diameter | 6 1/16 in |
Width | 1/32 in |
Outside Diameter | 9 1/8 in |
Details
Item | Gasket |
Material | Buna-N |
Includes | 6 Bolt Holes |
Compatible Product Type | Oil Filter |
Product Type | Gasket |
Compatible Fluid Type | Oil |
Description
Gasket, Outside Dia. 9 1/8 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp, 36534 (36534)
- DORMAN Center Console Latch, 41042 (41042)
- ARP 3/8 X .750 SS 12PT HEADER BOLT KIT (400-1202)
- ASSOCIATED EQUIPMENT Battery Charger, Maintainer, 12V (ESS6100)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G240 (G240)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Sponge Gasket, Gasket, G207-AF (G207-AF)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- NATIONAL OIL SEALS & BEARINGS SLEEVE (99157)
- Baldwin Filters Engine Gaskets, Seals & O-Rings