Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Caterpillar Gasket, Gasket, 5M-954
Mfr # 5M-954
Zoro # G2353270
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3 3/4 in
- Outside Dia. 6 3/16 in
- Material Buna-N
- Includes 4 Bolt Holes
- Compatible Fluid Type Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 5M-954
- Zoro # G2353270
- UPC # 791440033634
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3 3/4 in |
Outside Dia. | 6 3/16 in |
Outside Diameter | 6 3/16 in |
Inside Diameter | 3 3/4 in |
Width | 1/16 in |
Details
Item | Gasket |
Material | Buna-N |
Includes | 4 Bolt Holes |
Compatible Fluid Type | Fuel |
Product Type | Gasket |
Compatible Product Type | Fuel Filter |
Description
Gasket, Outside Dia. 6 3/16 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Red Mini Pc Sidemarker Red Lens (TQ S34-RR00-1)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7175)
- ZEROSTART Engine Heater - 1000W 120V, Plate Allis Chalmers (3500014)
- TITAN Rectangular Magnetic Parts Tray (TIT21263)
- BALDWIN FILTERS Sponge Gasket, Gasket, G207-AF (G207-AF)
- BALDWIN FILTERS Buna N Gasket, Gasket, G299 (G299)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Fiber Gasket, Gasket, G253-A (G253-A)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- Baldwin Filters Automotive Engine Gaskets & Seals