Shop All Cabin Air Filters
Baldwin Filters
Cabin Air Panel Filters, 2-23/32 in W
Mfr # PA30331
Zoro # G3573933
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 31/32 in
- Width 2 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30331
- Zoro # G3573933
- UPC # 791440116375
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 31/32 in |
Width | 2 23/32 in |
Length | 9 1/4 in |
Overall Length | 9 1/4 in |
Overall Width | 2 23/32 in |
Overall Height | 31/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Filter Design | Panel |
Item | Cabin Air Filter |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Construction Equipment |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Bobcat |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Description
Cabin Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 31/32 in, Width 2 23/32 in, Length 9 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear, 28746 (28746)
- STEELMAN 9-Piece Split Die Wheel Stud Repair/Rethreading Kit (60375)
- SKF Shaft Seal, 1-3/4 x 3-17/32 x 7/16", CRW1, NBR (17756)
- DORMAN Pick Up Bed Crossmember Kit (926-983)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-3/16 in. (PA5655)
- BALDWIN FILTERS Air Filter, 13-21/32 in. Lx6-1/8 in. dia. (RS5591XP)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- BALDWIN FILTERS Air Filter, 10 x 2-3/16 in. (PA2534)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA3658)
- Baldwin Filters Cabin Air Filters