Shop All Oil Filters
Baldwin Filters
By-Pass Oil Filter Base, 5-7/32x4-23/32In
Mfr # OB1308
Zoro # G4465824
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cummins and Other Engines
- Length 4 23/32 in
- Outside Dia. 5 7/32 in
- Includes 1 3/8"-16 Threaded Stud
- Outlet 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB1308
- Zoro # G4465824
- UPC # 791440011793
- Country of Origin China
- Category Oil Filters
Dimensions
Length | 4 23/32 in |
Outside Dia. | 5 7/32 in |
Height | 4 23/32 in |
Width | 5 7/32 in |
Overall Height | 4 23/32 in |
Inlet Connection Size | 3/8 in |
Outside Diameter | 5 7/32 in |
Thread Size | 1 3/8"-16 |
Outlet Connection Size | 3/8 in |
Overall Length | 4 23/32 in |
Details
For Use With | Cummins and Other Engines |
Item | Oil Filter Base |
Includes | 1 3/8"-16 Threaded Stud |
Outlet | 3/8 in NPT |
Inlet | 3/8 in NPT |
Accessory Type | Oil Filter Base |
Compatible Filter Type | Oil Filter |
Compatible with Manufacturer Model Number | B7577 |
Product Type | Oil Filter Base |
Outlet Connection Type | NPT |
Inlet Connection Type | NPT |
Compatible Manufacturer Part Number | B7577 |
Description
Oil Filter Base, Base/By-Pass, Length 4 23/32 In, Outside Dia 5 7/32 In, Inlet 3/8 In NPT In, Outlet 3/8 In NPT In, For Use With Cummins Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 32 ISO Viscosity, Slight Yellow Tint (MSF1301003)
- MEGUIARS Ultimate Wash And Wax (G17748)
- K&N Cabin Air Filter, Vf2065 (VF2065)
- BAYCO RPLC METAL GUARD F/TROUBLE LITE- EA (BYSL-100-6)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- BALDWIN FILTERS Lube Filter, Spin-On, 8-1/8" L, A Gasket (B40133)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B1400)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P82)
- MAIN FILTER COMBILIFT CPHY0012 Replacement/Interchange Spin-On Filter (MF0058027)
- Baldwin Filters Oil Filters