Shop All Filter Accessories
Baldwin Filters
Buna N Post Seal, Post Seal, G39-AF
Mfr # G39-AF
Zoro # G2352038
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Material Buna-N
- Outside Dia. 1 1/8 in
- Height 1/8 in
- Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G39-AF
- Zoro # G2352038
- UPC # 791440034174
- Country of Origin United States
- Category Filter Accessories
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1 1/8 in |
Height | 1/8 in |
Width | 1/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1 1/8 in |
Details
Item | Post Seal |
Material | Buna-N |
Product Type | Post Seal |
Compatible Product Type | Air Filter |
Description
Post Seal, Outside Dia. 1 1/8 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYDEN Transmission Oil Cooler, 689 (689)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35979 (35979)
- CAR DEALER DEPOT Brass Toothbrush - Plastic Handle W/ Grips (BTB-1)
- SEA-DOG Stainless Steel Short Side Door Hinge - Stamped Packaged (201510-1)
- BALDWIN FILTERS Inner Adapter Seal, Seal, ES1303-B (ES1303-B)
- BALDWIN FILTERS Transparent Amber Bowl (B10AL BOWL)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1320 (OB1320)
- BALDWIN FILTERS Vacuum Gauge, Gauge, VG1325 (VG1325)
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- BALDWIN FILTERS Foam Wrap, Foam, BF1212 FOAM (BF1212 FOAM)
- RACOR Heat Sentinel, H-212 (H-212)
- Baldwin Filters Filter Accessories