Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring Post Seal, Seal, ES1049
Mfr # ES1049
Zoro # G2353219
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/64 in
- Outside Dia. 3/4 in
- Material Buna-N
- Inside Dia. 35/64 in
- Inside Diameter 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # ES1049
- Zoro # G2353219
- UPC # 791440033306
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 7/64 in |
Outside Dia. | 3/4 in |
Inside Dia. | 35/64 in |
Inside Diameter | 35/64 in |
Outside Diameter | 3/4 in |
Details
Item | O-Ring |
Material | Buna-N |
Description
O-Ring, Outside Dia. 3/4 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Standard Power-Rise Sit Down Pedestal 16" to 22-3/8", Anodized Finish (1612401A)
- SKF Shaft Seal, 3 x 3-1/2 x 5/16", HM1 R, Nitrile (29840)
- IRONGUARD Knuffi Edge Bumper Guard, Type B, 196-3/4"L x 1-9/16"W, Black & Yellow, 60-6710 (60-6710)
- DAYCO 3Ft Rad Hose Radiator Hose, 76225 (76225)
- BALDWIN FILTERS Buna N Post Seal, Post Seal, G39-AF (G39-AF)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- BALDWIN FILTERS Foam Wrap, PA3958 (PA3958)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G406 (G406)
- BALDWIN FILTERS Foam Blanket, 24 In L (PA2554 FOAM)
- Baldwin Filters Filter Accessories