Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring, O-Ring, G447
Mfr # G447
Zoro # G3326242
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 49/64 in
- Length 9/64 in
- Height 9/64 in
- Material Buna-N
- Inside Dia. 4 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G447
- Zoro # G3326242
- UPC # 791440033030
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Dia. | 4 49/64 in |
Length | 9/64 in |
Height | 9/64 in |
Inside Dia. | 4 31/64 in |
Width | 9/64 in |
Outside Diameter | 4 49/64 in |
Inside Diameter | 4 31/64 in |
Details
Item | O-Ring |
Material | Buna-N |
Compatible Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | O-Ring |
Dash Number | 246 |
Description
O-Ring, Outside Dia. 4 49/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 47824 (47824)
- HALTEC Truck/Bus Tire Valve, 3 1/8 In, PK10 (TV-570A-10)
- SMARTWASHER Mobile HW Parts Washer Kit, 25 gal. (14768)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 50' (117505)
- BALDWIN FILTERS Fuel Filter Base, 4" Outside Dia., Gray (OB40079)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- BALDWIN FILTERS Replacement Wheel for Filter Cutter (PKG406-W)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1316 (OB1316)
- BALDWIN FILTERS Hydraulic Filter Base, 5 5/16 in Lg, OB1314 (OB1314)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- DONALDSON P611540, AIR SFTY (P611540)
- Baldwin Filters Filter Accessories