Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring, O-Ring, G445
Mfr # G445
Zoro # G1456777
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Height 13/64 in
- Inside Dia. 4 27/32 in
- Outside Dia. 5 17/64 in
- Width 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # G445
- Zoro # G1456777
- UPC # 791440033016
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 13/64 in |
Inside Dia. | 4 27/32 in |
Outside Dia. | 5 17/64 in |
Width | 13/64 in |
Outside Diameter | 5 17/64 in |
Inside Diameter | 4 27/32 in |
Details
Item | O-ring |
Material | Buna-N |
Dash Number | 352 |
Compatible Fluid Type | Fuel |
Product Type | O-Ring |
Compatible Product Type | Fuel Filter |
Description
O-Ring, Outside Dia. 5 17/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE Antifreeze Coolant, Ready-to-Use, 55 gal. (AF3355)
- VELVAC Anti-Siphon Tube, 2-1/4 In Filler Neck (600244-1)
- WAI GLOBAL WIPER MOTOR, WPM7020 (WPM7020)
- MAG 1 5 gal Pail, Hydraulic Oil, Not Specified ISO Viscosity, Not Specified SAE (MAG00525)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G447 (G447)
- BALDWIN FILTERS Foam Blanket, OD 6 5/8 In, For 2NUK9 (PA2069 FOAM)
- BALDWIN FILTERS Foam Blanket, PA2068 FOAM (PA2068 FOAM)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- BALDWIN FILTERS Buna N D-Ring Seal, Seal, ES24-D (ES24-D)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1320 (OB1320)
- Baldwin Filters Filter Accessories