Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring, O-Ring, G310
Mfr # G310
Zoro # G2352351
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9/32 in
- Outside Dia. 4 41/64 in
- Material Buna-N
- Inside Dia. 4 23/64 in
- Outside Diameter 4 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G310
- Zoro # G2352351
- UPC # 791440032057
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 9/32 in |
Outside Dia. | 4 41/64 in |
Inside Dia. | 4 23/64 in |
Outside Diameter | 4 41/64 in |
Inside Diameter | 4 23/64 in |
Details
Item | O-Ring |
Material | Buna-N |
Description
O-Ring, Outside Dia. 4 41/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO MARINE 2-1/16" OceanLink Rudder Angle Gauge-Left/Right-Black Dial-Bezel (A2C1066080001)
- FUNNEL KING Drain Pan, Steel, 12-39/64" L x 11-27/64"W (94490)
- GROTE ADAPTER HARNESS, 3-PIN AMP TO 4-PIN AMP (66865)
- HUMMINBIRD LakeMaster® VX Premium - Ontario (602020-1)
- BALDWIN FILTERS Mounting Band, AB3349 (AB3349)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1315 (OB1315)
- BALDWIN FILTERS Foam Blanket (PA1765 FOAM)
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- BALDWIN FILTERS Replacement Wheel for Filter Cutter (PKG406-W)
- PROFORM UNIVERSAL OIL FILTER CUTTER (66490)
- Baldwin Filters Filter Accessories