Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring, O-Ring, G283
Mfr # G283
Zoro # G2352476
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 3 1/64 in
- Inside Dia. 2 47/64 in
- Material Buna-N
- Height 9/64 in
- Width 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G283
- Zoro # G2352476
- UPC # 791440031906
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Dia. | 3 1/64 in |
Inside Dia. | 2 47/64 in |
Height | 9/64 in |
Width | 9/64 in |
Inside Diameter | 2 47/64 in |
Outside Diameter | 3 1/64 in |
Details
Item | O-ring |
Material | Buna-N |
Dash Number | 232 |
Compatible Fluid Type | Oil |
Compatible Product Type | Oil Filter |
Product Type | O-Ring |
Description
O-Ring, Outside Dia. 3 1/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK N12-5866 Spark Plugs for BR5ES; 4 Per Box (N12-5866)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (60” in x 100’ ft Roll) (CAR-60-100-15)
- BLUE SEA SYSTEMS Blue Sea Systems 2104-BSS PowerBar 600A BusBar with Four 3/8 (2104-BSS)
- FLEETGUARD Fuel Filter, FF5421 (FF5421)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG38D)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 5-9/16 In (PT416)
- BALDWIN FILTERS Fuel Filter Base, 3-1/4" L, Gray, Aluminum (FB46184)
- BALDWIN FILTERS Filter Cutter (PKG406)
- DONALDSON Head Assembly, Hydraulic, P561134 (P561134)
- Baldwin Filters Filter Accessories