Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring, O-Ring, G263
Mfr # G263
Zoro # G3301654
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 6 1/32 in
- Inside Dia. 5 15/32 in
- Material Buna-N
- Height 9/64 in
- Width 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G263
- Zoro # G3301654
- UPC # 791440031753
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Dia. | 6 1/32 in |
Inside Dia. | 5 15/32 in |
Height | 9/64 in |
Width | 9/64 in |
Outside Diameter | 6 1/32 in |
Inside Diameter | 5 15/32 in |
Details
Item | O-ring |
Material | Buna-N |
Dash Number | 433 |
Product Type | O-Ring |
Compatible Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
O-Ring, Outside Dia. 6 1/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Strut Plus Assembly, Sr4170 (SR4170)
- GKN/LOEBRO Cv Boot Kit, 305637 (305637)
- REESE Step Bumper Receiver, 3500 GVW Lb. (75712)
- AGS Brass Fuel Connector, 3/8 Hose, Male (3/8-18 NPT), 1/card (FHF-11C)
- BALDWIN FILTERS Foam Blanket (PA1765 FOAM)
- BALDWIN FILTERS Foam Blanket, PA2067 FOAM (PA2067 FOAM)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G229 (G229)
- BALDWIN FILTERS Wing Nut, Wing Nut, AF521-WN (AF521-WN)
- BALDWIN FILTERS Foam Blanket, PA1701 FOAM (PA1701 FOAM)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1320 (OB1320)
- PRIMEFIT 0-300 PSI 1/4" NPT Pressure Gauge (Bottom Mount) (PG300B14)
- Baldwin Filters Filter Accessories