Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring, O-Ring, ES3012
Mfr # ES3012
Zoro # G2353185
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Inside Dia. 1 31/64 in
- Height 9/64 in
- Outside Dia. 1 49/64 in
- Width 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # ES3012
- Zoro # G2353185
- UPC # 791440033474
- Country of Origin United States
- Category Filter Accessories
Dimensions
Inside Dia. | 1 31/64 in |
Height | 9/64 in |
Outside Dia. | 1 49/64 in |
Width | 9/64 in |
Outside Diameter | 1 49/64 in |
Inside Diameter | 1 31/64 in |
Details
Item | O-ring |
Material | Buna-N |
Compatible Product Type | Fuel Filter |
Product Type | O-Ring |
Compatible Fluid Type | Fuel |
Dash Number | 222 |
Description
O-Ring, Outside Dia. 1 49/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's M4516 Boat/RV Polish and Gloss Enhancer - 16 oz. (M4516)
- GEN-Y HITCH 1 pair Heavy Duty 8 foot Aluminum Loading Ramps 15 x 96 5K Capacity Per Ramp (GH-16096)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-21/32 In (PT8956-MPG)
- AIRBAGIT AirBagIt MIR-AA-8608NF Red & Yellow Flame Stainless Chrome RearView Mirror (MIR-AA-8608NF)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 5-9/16 In (PT416)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G263 (G263)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- BALDWIN FILTERS Hydraulic Filter Base, 5 5/16 in Lg, OB1314 (OB1314)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- Baldwin Filters Filter Accessories