Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Molded Gasket, Gasket, G286-C
Mfr # G286-C
Zoro # G6218064
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Height 13/32 in
- Outside Dia. 5 1/32 in
- Inside Dia. 4 1/2 in
- Outside Diameter 5 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G286-C
- Zoro # G6218064
- UPC # 791440047167
- Country of Origin Korea, Republic of
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Height | 13/32 in |
Outside Dia. | 5 1/32 in |
Inside Dia. | 4 1/2 in |
Outside Diameter | 5 1/32 in |
Width | 13/32 in |
Inside Diameter | 4 1/2 in |
Details
Item | Gasket |
Material | Buna-N |
Product Type | Gasket |
Compatible Fluid Type | Oil |
Compatible Product Type | Oil Filter |
Description
Gasket, Outside Dia. 5 1/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Select Series Apple Lightning Charger (12843)
- ILC Replacement For Bbb, 1876184 Starter (187-6184 STARTER)
- HELLA BULB 6418 12V 5W SV8 (6418)
- ARNOTT Coil Spring Conversion Kit, C-3020 (C-3020)
- BALDWIN FILTERS Buna N Gasket, Gasket, G704 (G704)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Viton Gasket, Gasket, G369-V (G369-V)
- BALDWIN FILTERS Buna N Square Cut Cover Gasket, G252 (G252)
- BALDWIN FILTERS Fiber Gasket, Gasket, G253-A (G253-A)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRW1, Nitrile (11800)
- Baldwin Filters Engine Gaskets, Seals & O-Rings