Shop All Filter Accessories
Baldwin Filters
Buna N Inner Adapter Seal, Seal, ES1303-A
Mfr # ES1303-A
Zoro # G2351399
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 25/64 in
- Outside Dia. 3 5/32 in
- Height 1/8 in
- Material Buna-N
- Outside Diameter 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # ES1303-A
- Zoro # G2351399
- UPC # 791440033399
- Country of Origin United States
- Category Filter Accessories
Dimensions
Inside Dia. | 2 25/64 in |
Outside Dia. | 3 5/32 in |
Height | 1/8 in |
Outside Diameter | 3 5/32 in |
Inside Diameter | 2 25/64 in |
Details
Item | Seal |
Material | Buna-N |
Description
Seal, Outside Dia. 3 5/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x18 Stainless Steel Truck Box With Polished Stainless Steel Door (1702595)
- PERFORMANCE TOOL 419-Pc Metric O-Ring Assortment Hdwr Kits-O-Rin, W5203 (W5203)
- ROADMASTER BATTERY DISCONNECT W/ SWITCH (766)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1320 (OB1320)
- BALDWIN FILTERS Foam Blanket, PA2223 FOAM (PA2223 FOAM)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- BALDWIN FILTERS Foam Wrap, PA3958 (PA3958)
- Baldwin Filters Filter Accessories