Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Groove Gasket, Gasket, G401
Mfr # G401
Zoro # G2352010
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 13/16 in
- Inside Dia. 2 15/32 in
- Height 1/4 in
- Material Buna-N
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G401
- Zoro # G2352010
- UPC # 791440032699
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Dia. | 2 13/16 in |
Inside Dia. | 2 15/32 in |
Height | 1/4 in |
Width | 1/4 in |
Outside Diameter | 2 13/16 in |
Inside Diameter | 2 15/32 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Fluid Type | Fuel |
Compatible Product Type | Fuel Filter |
Product Type | Gasket |
Description
Gasket, Outside Dia. 2 13/16 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Bottle Jack, Hydraulic, 20 tons (B-020D)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber (8891060)
- DUTTON-LAINSON Dutton-Lainson 13885 Class II Coupler - Model 980, 2" x 3" (13885)
- PRIME-LINE WORKPRO W004575 Rotary Tool Accessory Kit, Cutting and Sanding Disks Single Pack (W004575)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G385 (G385)
- BALDWIN FILTERS Cork Neoprene Cover Gasket, Gasket, G274 (G274)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- BALDWIN FILTERS Fiber Gasket, Gasket, G253-A (G253-A)
- BALDWIN FILTERS Viton Gasket, Gasket, G369-V (G369-V)
- BALDWIN FILTERS Fiber Gasket, Gasket, G144 (G144)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20100)
- Baldwin Filters Engine Gaskets, Seals & O-Rings