Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Groove Gasket, Gasket, G385
Mfr # G385
Zoro # G2352099
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Outside Dia. 4 49/64 in
- Height 1/4 in
- Inside Dia. 4 11/32 in
- Compatible Product Type Hydraulic Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G385
- Zoro # G2352099
- UPC # 791440032576
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Dia. | 4 49/64 in |
Height | 1/4 in |
Inside Dia. | 4 11/32 in |
Width | 1/4 in |
Inside Diameter | 4 11/32 in |
Outside Diameter | 4 49/64 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Gasket |
Description
Gasket, Outside Dia. 4 49/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch, Rocker, Work Light 2.5" x2.5" x1.5" (A-AT309435)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1313 (OB1313)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- BALDWIN FILTERS Fiber Gasket, Gasket, G379 (G379)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G307 (G307)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- BALDWIN FILTERS Caterpillar Gasket, Gasket, 7B-7635 (7B-7635)
- BALDWIN FILTERS Sponge Gasket, Gasket, G207-AF (G207-AF)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- SKF Shaft Seal, 3 x 3-3/4 x 3/8", CRW1, Nitrile Rubber (29865)
- Baldwin Filters Engine Gaskets, Seals & O-Rings