Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Groove Gasket, Gasket, G372
Mfr # G372
Zoro # G2352178
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13/64 in
- Outside Dia. 5 5/32 in
- Inside Dia. 4 47/64 in
- Material Buna-N
- Includes Yellow Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G372
- Zoro # G2352178
- UPC # 791440032446
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Height | 13/64 in |
Outside Dia. | 5 5/32 in |
Inside Dia. | 4 47/64 in |
Inside Diameter | 4 47/64 in |
Outside Diameter | 5 5/32 in |
Width | 13/64 in |
Details
Item | Gasket |
Material | Buna-N |
Includes | Yellow Stripe |
Compatible Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Product Type | Gasket |
Description
Gasket, Outside Dia. 5 5/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- PUROLATOR Purolator A25655 PurolatorONE Advanced Air Filter (A25655)
- BUYERS PRODUCTS Single Oval Light Box Black Powder Coated Steel With Side Light (LB383SL)
- SKF Shaft Seal, 1-1/2 x 2-1/16 x 5/16", CRW1, NBR (14864)
- BALDWIN FILTERS Buna N Molded Gasket, Gasket, G286-C (G286-C)
- BALDWIN FILTERS Gasket Kit for Dahl Model 100,100-GK (100-GK)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G307 (G307)
- BALDWIN FILTERS Buna N Gasket, Gasket, G299 (G299)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G385 (G385)
- FEL-PRO Fuel Injector O-Rings, Es73134 (ES73134)
- Baldwin Filters Engine Gaskets, Seals & O-Rings