Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Groove Gasket, Gasket, G344
Mfr # G344
Zoro # G6132025
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3 5/16 in
- Material Buna-N
- Height 1/8 in
- Outside Dia. 3 9/16 in
- Outside Diameter 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G344
- Zoro # G6132025
- UPC # 791440032279
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3 5/16 in |
Height | 1/8 in |
Outside Dia. | 3 9/16 in |
Outside Diameter | 3 9/16 in |
Width | 1/8 in |
Inside Diameter | 3 5/16 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Product Type | Fuel Filter |
Compatible Fluid Type | Fuel |
Product Type | Gasket |
Description
Gasket, Outside Dia. 3 9/16 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL Puller Cbl Dbl Rach 18:1 (18500)
- POWERCOMM CB Ant 1000w Fiberglass 2ft Blk (215-16210)
- WILTON Milton MIL-S-568 Digital Pistol Grip Inflator (MIL-S-568)
- AGS 1/2 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-007)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G369-B (G369-B)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- BALDWIN FILTERS Buna N Molded Gasket, Gasket, G286-C (G286-C)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BALDWIN FILTERS Buna N Gasket, Gasket, G409 (G409)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", CRW1, Nitrile (16054)
- Baldwin Filters Engine Gaskets, Seals & O-Rings