Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Gasket, Gasket, G704
Mfr # G704
Zoro # G2351758
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4 3/8 in
- Material Buna-N
- Outside Dia. 4 63/64 in
- Height 3/16 in
- Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # G704
- Zoro # G2351758
- UPC # 791440065987
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 4 3/8 in |
Outside Dia. | 4 63/64 in |
Height | 3/16 in |
Width | 3/16 in |
Inside Diameter | 4 3/8 in |
Outside Diameter | 4 63/64 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Gasket |
Compatible Product Type | Hydraulic Filter |
Description
Gasket, Outside Dia. 4 63/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER STATE Engine Oil, 5W-30, Conventional, 5 Qt., Advanced Durability (550044963)
- BUYERS PRODUCTS Replacement Black Powder Coated Fender Mounting Arm (8591010)
- HENGST Fuel Filter, E5Kfr2D12 (E5KFR2D12)
- WILSON ANTENNAS Antenna, Center Load, 49inH (305495SE)
- BALDWIN FILTERS Cork Neoprene Cover Gasket, Gasket, G274 (G274)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G307 (G307)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BALDWIN FILTERS Gasket Kit for Dahl Model 100,100-GK (100-GK)
- BALDWIN FILTERS Viton Gasket, Gasket, G369-V (G369-V)
- BALDWIN FILTERS Buna N Molded Gasket, Gasket, G286-C (G286-C)
- TIMKEN Timken Seal, 416273 (416273)
- Baldwin Filters Automotive Engine Gaskets & Seals