Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Gasket, Gasket, G409
Mfr # G409
Zoro # G0387791
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Outside Dia. 6 11/32 in
- Material Buna-N
- Inside Dia. 5 7/8 in
- Inside Diameter 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G409
- Zoro # G0387791
- UPC # 791440032774
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Height | 1/8 in |
Outside Dia. | 6 11/32 in |
Inside Dia. | 5 7/8 in |
Inside Diameter | 5 7/8 in |
Outside Diameter | 6 11/32 in |
Width | 1/8 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Gasket |
Compatible Product Type | Hydraulic Filter |
Description
Gasket, Outside Dia. 6 11/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Surface Mount Single LED 12 Volt With Stripped Leads (V290)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P175FE)
- LISLE Oil Filter Wrench, 4-3/8" x 5-5/8" (53100)
- BENNETT MARINE Trim Tabs Lexan Cover (VP1138)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G385 (G385)
- BALDWIN FILTERS Cork Neoprene Cover Gasket, Gasket, G274 (G274)
- BALDWIN FILTERS Buna N Molded Gasket, Gasket, G286-C (G286-C)
- BALDWIN FILTERS Viton Gasket, Gasket, G369-V (G369-V)
- BALDWIN FILTERS Set Gaskets for 200 and 300 Series (200-GK)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- SKF Shaft Seal, 1/2 x 1-1/8 x 1/4", CRWA1, Nitrile (5062)
- Baldwin Filters Engine Gaskets, Seals & O-Rings