Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Gasket, Gasket, G356
Mfr # G356
Zoro # G2352220
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5/64 in
- Outside Dia. 7 3/64 in
- Material Buna-N
- Inside Dia. 6 27/64 in
- Includes Stamped Cover and Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G356
- Zoro # G2352220
- UPC # 791440032330
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Height | 5/64 in |
Outside Dia. | 7 3/64 in |
Inside Dia. | 6 27/64 in |
Width | 5/64 in |
Outside Diameter | 7 3/64 in |
Inside Diameter | 6 27/64 in |
Details
Item | Gasket |
Material | Buna-N |
Includes | Stamped Cover and Mounting Brackets |
Compatible Fluid Type | Fuel |
Product Type | Gasket |
Compatible Product Type | Fuel Filter |
Description
Gasket, Outside Dia. 7 3/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 61" Aluminum Extra Wide Truck Chest (PAH1424000)
- A & I PRODUCTS Power Cord, Engine Block Heater 9" x6" x1" (A-AT73296)
- STIEBEL ELTRON Water Heater, Heat Pump, 80 gal. (233059)
- TIMKEN TAPERED ROLLER BEARING CONE (13889)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- BALDWIN FILTERS Buna N Molded Gasket, Gasket, G286-C (G286-C)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G385 (G385)
- BALDWIN FILTERS Caterpillar Gasket, Gasket, 4L-8212-R (4L-8212-R)
- BALDWIN FILTERS Sponge Gasket, Gasket, G207-AF (G207-AF)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- K-TOOL INTERNATIONAL Steering Wheel Puller (KTI-70348)
- Baldwin Filters Engine Gaskets, Seals & O-Rings