Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Fiber Gasket, Gasket, G305
Mfr # G305
Zoro # G2352388
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/32 in
- Material Buna-N
- Inside Dia. 12 15/16 in
- Outside Dia. 14 13/16 in
- Width 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G305
- Zoro # G2352388
- UPC # 791440032019
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Height | 1/32 in |
Inside Dia. | 12 15/16 in |
Outside Dia. | 14 13/16 in |
Width | 1/32 in |
Inside Diameter | 12 15/16 in |
Outside Diameter | 7 1/2 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Product Type | Hydraulic Filter |
Product Type | Gasket |
Compatible Fluid Type | Hydraulic Fluid |
Description
Gasket, Outside Dia. 14 13/16 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 97-04 Dodge Dakota Altezza Tail Light Smoke (LT-DAK97G-TM)
- MAIN FILTER HY-PRO HP75L83MB Replacement/Interchange Spin-On Filter (MF0058073)
- JIF MARINE JIF Marine DMT4-11 4 Step Gunwale 11 in. Hook Boat Ladder - Stainless Steel (DMT4-11)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-59047)
- BALDWIN FILTERS Sponge Gasket, Gasket, G207-AF (G207-AF)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G385 (G385)
- BALDWIN FILTERS Gasket Kit for Dahl Model 100,100-GK (100-GK)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- CUSTOM ACCESSORIES /9732 Gaskt Material-Cork (37774)
- Baldwin Filters Automotive Engine Gaskets & Seals