Shop All Filter Accessories
Baldwin Filters
Buna N D-Ring Seal, Seal, ES24-D
Mfr # ES24-D
Zoro # G2351329
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 61/64 in
- Outside Dia. 1 21/64 in
- Height 11/64 in
- Material Buna-N
- Width 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # ES24-D
- Zoro # G2351329
- UPC # 791440054271
- Country of Origin United States
- Category Filter Accessories
Dimensions
Inside Dia. | 61/64 in |
Outside Dia. | 1 21/64 in |
Height | 11/64 in |
Width | 11/64 in |
Inside Diameter | 61/64 in |
Outside Diameter | 1 21/64 in |
Details
Item | D-Ring Seal |
Material | Buna-N |
Compatible Product Type | Fuel Filter |
Product Type | D-Ring Seal |
Compatible Fluid Type | Fuel |
Description
D-Ring Seal, Outside Dia. 1 21/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA CHECK VALVE, 1/2IN, BRASS, MPT X FPT, LF, CARDED (P23402LFVP)
- MCGARD LUG NUT PACKAGED/4 12X1.5 CONE (64012)
- PERFORMANCE TOOL 419-Pc Metric O-Ring Assortment Hdwr Kits-O-Rin, W5203 (W5203)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile (21101)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, 3-3/4" L (FB46183)
- BALDWIN FILTERS Buna N Post Seal, Post Seal, G39-AF (G39-AF)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- BALDWIN FILTERS Foam Blanket (PA2653 FOAM)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1320 (OB1320)
- BALDWIN FILTERS Foam Pad, PA3835 (PA3835)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G263 (G263)
- Baldwin Filters Filter Accessories