Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Cover Gasket, Gasket, G169
Mfr # G169
Zoro # G2352911
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5 3/4 in
- Material Buna-N
- Inside Dia. 5 1/4 in
- Height 1/16 in
- Inside Diameter 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G169
- Zoro # G2352911
- UPC # 791440031135
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Dia. | 5 3/4 in |
Inside Dia. | 5 1/4 in |
Height | 1/16 in |
Inside Diameter | 5 1/4 in |
Outside Diameter | 5 3/4 in |
Width | 1/16 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Fluid Type | Fuel |
Product Type | Gasket |
Compatible Product Type | Fuel Filter |
Description
Gasket, Outside Dia. 5 3/4 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Oil Filter, Kn-138 (KN-138)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 6.5' (641N)
- AFTERMARKET IHS1289 80 Tachometer Cable, Nylon Fits International 600 650 666 766 806 856 (IHS1289-STR)
- BALDWIN FILTERS Gasket Kit for Dahl Model 100,100-GK (100-GK)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BALDWIN FILTERS Fiber Gasket, Gasket, G379 (G379)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- BALDWIN FILTERS Buna N Molded Gasket, Gasket, G286-C (G286-C)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (48726)
- Baldwin Filters Automotive Engine Gaskets & Seals