Shop All Fuel Additives
Baldwin Filters
BTE Coolant System Treatment, 1 pt.
Mfr # CS5008
Zoro # G4566581
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pre-Charge Treatment Is 1 Pint to Each 4 gal of Cooling System Capacity or Fraction, Maintenance Treatment Is 1 pint for Each 20 gal of Cooling System Capacity or Fraction, Every 12,000 to 15,000 Miles or 300 to 350 hr of Operation
- For Use With Compatible with All Ethylene Glycol Antifreezes, Heavy-Duty Antifreeze Containing Sodium Nitrite Needs No Initial Treatment, Not Compatible with Long Life Organic Acid-Based Coolant, Systems Containing 40% to 60% Ethylene Glycol Antifreeze
- Sub-Category Coolant Additive
- Container Size 1 pt
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CS5008
- Zoro # G4566581
- UPC # 791440026759
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 1 pt |
Size/Net Weight | 16 fl oz |
Size | 1 pt |
Details
Item | Coolant Additive |
Application | Pre-Charge Treatment Is 1 Pint to Each 4 gal of Cooling System Capacity or Fraction, Maintenance Treatment Is 1 pint for Each 20 gal of Cooling System Capacity or Fraction, Every 12,000 to 15,000 Miles or 300 to 350 hr of Operation |
For Use With | Compatible with All Ethylene Glycol Antifreezes, Heavy-Duty Antifreeze Containing Sodium Nitrite Needs No Initial Treatment, Not Compatible with Long Life Organic Acid-Based Coolant, Systems Containing 40% to 60% Ethylene Glycol Antifreeze |
Sub-Category | Coolant Additive |
Container Type | Bottle |
Type | Chemical |
Color | Red |
Freezing Point | 26.6 Degrees F |
Compatible Vehicle Type | Buses, Trucks |
Minimum pH Level | 10.8 |
Net Weight | 16 oz |
Product Type | Coolant Additive |
Maximum pH Level | 11.8 |
Treatment Volume | 20 gal |
Product Form | Liquid |
Series | Coolant System Cleaner |
Compatible Fluid Type | Coolant |
Description
Coolant Additive, Compatible Fluid Type Coolant, Series Coolant System Cleaner, Container Type Bottle, Container Size 1 pt, Color Red, Standards Not Applicable, Product Type Coolant Additive, Compatible Vehicle Type Buses, Trucks, Freezing Point 26.6 Degrees F, Maximum pH Level 11.8, Minimum pH Level 10.8, Net Weight 16 oz, Product Form Liquid, Treatment Volume 20 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Quick Slide 16-14 Nyl, 50 Pk (057090-50)
- DORMAN Engine Coolant Recovery Tank Cap, 54201 (54201)
- HELLA Timer Control 12V 5P (996152131)
- EXTREME MAX Extreme Max 3006.8267 BoatTector Stainless Steel Chain Shackle - 3/8" (3006.8267)
- BALDWIN FILTERS BTE Coolant System Treatment, 64oz. (CS5009)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 5 gal. (CS5057)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 64oz. (CS5058)
- BALDWIN FILTERS Liquid Coolant Cleaner, 1 gal. (CSC5012)
- BALDWIN FILTERS Liquid Coolant Cleaner, 5 gal. (CSC5013)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 1pt. (CS5007)
- MIDSTATES 16OZ Sea Fuel Additive (HM16)
- Baldwin Filters Fuel Additives