Shop All Fuel Additives
Baldwin Filters
BTA PLUS Coolant System Protection, 1pt.
Mfr # CS5007
Zoro # G6193731
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Coolant Additive
- Type Chemical
- Container Size 1 pt
- Color Yellow
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CS5007
- Zoro # G6193731
- UPC # 791440026742
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 1 pt |
Details
Item | Coolant Additive |
Sub-Category | Coolant Additive |
Type | Chemical |
Color | Yellow |
Container Type | Bottle |
Specific Gravity | 1.14 |
Product Form | Liquid |
Product Type | Coolant Additive |
Freezing Point | 24.8 Degrees F |
Compatible Fluid Type | Coolant |
Treatment Volume | 4 gal |
Maximum pH Level | 10.5 |
Series | BTA Plus |
Compatible Vehicle Type | Buses, Trucks |
Description
Coolant Additive, Compatible Fluid Type Coolant, Series BTA Plus, Container Type Bottle, Container Size 1 pt, Color Yellow, Standards Not Applicable, Product Type Coolant Additive, Compatible Vehicle Type Buses, Trucks, Freezing Point 24.8 Degrees F, Maximum pH Level 10.5, Product Form Liquid, Specific Gravity 1.14, Treatment Volume 4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR MEDIC 12 oz Windshield De-Icer Aerosol Can (DE1)
- CLASSIC ACCESSORIES Stellex Boat Cover, Model D, Blue (20-148-110501-00)
- BUYERS PRODUCTS L-Type Locking Door Handle - 3-1/2 Inch Handle Length with CL001 Key (B2394L)
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (1862)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 64oz. (CS5058)
- BALDWIN FILTERS BTE Coolant System Treatment, 1 pt. (CS5008)
- BALDWIN FILTERS Liquid Coolant Cleaner, 1 gal. (CSC5012)
- BALDWIN FILTERS Liquid Coolant Cleaner, 5 gal. (CSC5013)
- BALDWIN FILTERS BTE Coolant System Treatment, 64oz. (CS5009)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 5 gal. (CS5057)
- SEA FOAM Sea Foam Marine Pro Ethanol/Gasoline Fuel Treatment 20 oz (MP20)
- Baldwin Filters Fuel Additives