Shop All Automotive Engine Air Filters
Baldwin Filters
Breather, Radial, 6 in. L
Mfr # CV15003
Zoro # G9346477
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 31/32 in
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CV15003
- Zoro # G9346477
- UPC # 791440093560
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 31/32 in |
Width | 3 3/4 in |
Length | 6 in |
Outside Dia. | 3 25/32 in |
Overall Height | 5 31/32 in |
Inside Diameter - Bottom | 7/8 in |
Outside Diameter - Bottom | 3 25/32 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Crankcase Breather |
Includes | O. Ring: [2] Included |
Item | Breather |
Filter Design | Cartridge |
Features | Reduce Blow-By |
Shape | Round |
Product Type | Crankcase Ventilation Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Detroit |
Compatible Vehicle Type | Buses |
Description
Breather, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 31/32 in, Width 3 3/4 in, Length 6 in, Outside Dia. 3 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN FRONT SES 03-19 EXPRESS/SAVANA 3500/4500 (GMFG45)
- BANDO Auto Serpentine Belt, 3Pk670 (3PK670)
- DISCO Blk Short Extruded U Nuts 6.3-1.00mm PR .010"-.165" PK25 (5559PK)
- ARIES Tow Hook, 15600TW (15600TW)
- BALDWIN FILTERS Air Filter, 7-5/16 x 3-13/32 in. (PA4148)
- BALDWIN FILTERS Air Filter, 3-3/8 x 13-1/16 in. (PA2644)
- BALDWIN FILTERS Air Filter, 10-1/2 x 16-1/2 in. (PA3652)
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- BALDWIN FILTERS Air Filter, 9-31/32 x 11-3/8 in. (RS5458)
- BALDWIN FILTERS Air Filter, 8-1/2 x 2-7/16 in. (PA2109)
- PUROLATOR Purolator A14650 PurolatorONE Advanced Air Filter (A14650)
- Baldwin Filters Automotive Engine Air Filters