Shop All Filter Accessories
Baldwin Filters
Bowl Plug, 100-29
Mfr # 100-29
Zoro # G6123537
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bowl Plug
- Material Aluminum
- Outside Diameter 1 9/32 in
- Compatible with Manufacturer Model Number 100-500 Series DAHL
- Overall Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 100-29
- Zoro # G6123537
- UPC # 791440035331
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Diameter | 1 9/32 in |
Overall Length | 13/16 in |
Details
Item | Bowl Plug |
Accessory Type | Bowl Plug |
Material | Aluminum |
Compatible with Manufacturer Model Number | 100-500 Series DAHL |
Product Type | Bowl Plug |
Compatible Filter Type | Fuel Filter |
Compatible Manufacturer Part Number | 100-500 Series DAHL |
Description
Bowl Plug, Material Aluminum, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-21/32 In (PT8956-MPG)
- MEVOTECH LATERAL LINK (CMS251251)
- OEMTOOLS Mobile Parts Washer (24804)
- FOUR SEASONS 53-815 Shaft Seal Kit, 24013 (24013)
- BALDWIN FILTERS Foam Blanket, PA2223 FOAM (PA2223 FOAM)
- BALDWIN FILTERS Foam Pad, PA3835 (PA3835)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- BALDWIN FILTERS Wing Nut, Wing Nut, AF525-WN (AF525-WN)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- BALDWIN FILTERS Buna N Inner Adapter Seal, Seal, ES1303-A (ES1303-A)
- AIRSEPT Dual Recycle Guard, 1/4" SAE Flare, 11"L (72354)
- Baldwin Filters Filter Accessories