Shop All Automotive Engine Air Filters
Baldwin Filters
Air Panel Filter, 6-19/32" H, 11-3/8" L
Mfr # PA31010
Zoro # G4822233
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 6 19/32 in
- Width 10 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA31010
- Zoro # G4822233
- UPC # 791440105331
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 19/32 in |
Width | 10 7/16 in |
Length | 11 3/8 in |
Outside Dia. | 10 7/16 in |
Overall Width | 10 7/16 in |
Overall Height | 6 19/32 in |
Overall Length | 11 3/8 in |
Description
Air Panel Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters No, Height 6 19/32 in, Width 10 7/16 in, Length 11 3/8 in, Outside Dia. 10 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POP N LOCK 05-16 RIDGELINE FITS W/ OR W/O BACK UP IN TAIL HANDLE POP-N-LOCK TAILG (PL6100)
- TYGER AUTO 14-18 SILV/SIERRA 1500/15-19 SILV/SIERRA 2500/3500 CREW CAB UNDERSEAT STORAGE BOX BLK (TG-CB5C2238)
- A & I PRODUCTS Spline Bore Implement Yoke (w/ Pin Hole) 0" x0" x0" (A-801-3521)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- BALDWIN FILTERS Air Filter Element, 14-13/32"H, 11-59/64"L (RS30121)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 20-3/16" L (PA30126)
- BALDWIN FILTERS Air Filter, 5-3/16 to 5-3/8 x 3-11/32 in. (PA3928)
- BALDWIN FILTERS Air Filter, 2-29/32 to 3-31/32x2-11/16 in (PA4820)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13-1/2 in. (PA2414)
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- Baldwin Filters Automotive Engine Air Filters