Shop All Automotive Engine Air Filters
Baldwin Filters
Air Panel Filter, 1-1/2" H, 10-7/16" L
Mfr # PA31011
Zoro # G4778879
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 1/2 in
- Width 5 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA31011
- Zoro # G4778879
- UPC # 791440105362
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/2 in |
Width | 5 15/32 in |
Length | 10 7/16 in |
Outside Dia. | 5 15/32 in |
Overall Width | 5 15/32 in |
Overall Length | 10 7/16 in |
Overall Height | 1 1/2 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Air Panel Filter |
Includes | Gasket |
Description/Special Features | Secondary EnduraPanel Air |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Bobcat |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA31010 |
Use Location | Engine |
Compatible Vehicle Type | Construction Equipment |
Description
Air Panel Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 1/2 in, Width 5 15/32 in, Length 10 7/16 in, Outside Dia. 5 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF222NA)
- STAR BRITE Economy Telescoping Boat Hook 4 To 8Ft (40609)
- SUR&R Brake Line Washer, Copper, 12mm Tube, PK10 (BRC247)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/4 in. (PA2614)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- BALDWIN FILTERS Air Filter, 5-1/2 x 6-19/32 in. (BA5374)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-3/16" H (PA30272)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2855)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3515)
- BALDWIN FILTERS Air Filter, 12-11/16 x 24-17/32 in. (PA2456)
- Baldwin Filters Automotive Engine Air Filters