Shop All Automotive Engine Air Filters
Baldwin Filters
Air Panel Element, 3" H, 11-13/64" L
Mfr # PA10033
Zoro # G5900721
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 3 in
- Width 10 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10033
- Zoro # G5900721
- UPC # 791440103924
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 10 13/64 in |
Length | 11 13/64 in |
Overall Width | 10 7/32 in |
Overall Length | 11 7/32 in |
Overall Height | 3 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Heavy Duty Round Air Filter |
Item | Automotive Air Filter |
Features | Heavy Duty Round Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 3 in, Width 10 13/64 in, Length 11 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Oem Replacement Belt For Murray, Scotts 46 In. Lt Rail Frame 715589, 710217, 37X89Ma, 37X89 (265-030)
- SHURFLO Shurflo ProBlaster II Washdown Pump (4248-153-E09)
- DONALDSON Fuel Filter, Primary, Spin-On, Outer Dia 3.81 In. 97Mm 25 Micron (P556915)
- CRC Brake Parts Cleaner, Liquid, Bottle, 1 gal (05051)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 5-13/32 x 15-15/32 in. (RS3708)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-5/16 in. (PA3439-FN)
- Baldwin Filters Automotive Engine Air Filters