Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter
Mfr # RS30273
Zoro # G600919785
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Intake Filter
- Air Filter Design Radial
- Element Only - Automotive Filters Yes
- Length 7 19/32 in
- Outside Dia. 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30273
- Zoro # G600919785
- UPC # 00791440109865
- Country of Origin Indonesia
- Category Automotive Engine Air Filters
Dimensions
Length | 7 19/32 in |
Outside Dia. | 3 15/16 in |
Outside Diameter - Bottom | 3 15/16 in |
Overall Height | 7 19/32 in |
Inside Diameter - Bottom | 2 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Intake Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Includes | Grease Packet |
Description/Special Features | Prevent Airborne Contamints |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible Vehicle Type | Farm Equipment |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS30274 |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Kubota |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Manufacturer Part Number | RS30274 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Intake Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Width Not Applicable, Length 7 19/32 in, Outside Dia. 3 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM FUEL FILLER HOSE (FNH103)
- WESTWARD Inverter, Aluminum, 600W (45NC48)
- WEATHERTECH Front, Rear, and Rear Floorliners, 44839-1-2-3 (44839-1-2-3)
- MAIN FILTER DONALDSON/FBO/DCI P171613 Replacement/Interchange Spin-On Filter (MF0058032)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-3/32 in. (RS3827)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA2707)
- BALDWIN FILTERS Air Filter, Outside Dia. 9-7/32 (PA30193-FN)
- BALDWIN FILTERS Air Filter, 8-19/32 x 6-5/16 in. (PA2828)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H (PT23629)
- Baldwin Filters Automotive Engine Air Filters