Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Round Design, 25-29/32" H
Mfr # PA30316
Zoro # G5520262
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Round
- Element Only - Automotive Filters Yes
- Height 25 29/32 in
- Outside Dia. 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30316
- Zoro # G5520262
- UPC # 00791440115798
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 25 29/32 in |
Outside Dia. | 13 1/2 in |
Outside Diameter - Bottom | 13 1/2 in |
Overall Height | 25 29/32 in |
Inside Diameter - Bottom | 8 1/16 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Round |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Includes | Disposable Housing |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Round, Element Only - Automotive Filters Yes, Height 25 29/32 in, Outside Dia. 13 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 88-94 Ford Truck W/V8-446 7.3L Diesel Thermostat, Rt1049 (RT1049)
- VIAIR 38 NPTM to 38 Airline Straight Fitting DOT Approved, 2PK (13870)
- PENNZOIL Pennz5QT 10W30Motor Oil (550045214)
- DAYCO Serpentine Belt, Industry Number 6PK1365 (5060538)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA2666)
- BALDWIN FILTERS Air Filter, 12-3/32 x 22-1/2 in. (PA3887)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- BALDWIN FILTERS Air Filter, 10-27/32 x 5-1/32 in. (PA2699)
- BALDWIN FILTERS Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H (RS30129)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- DONALDSON Air Filter, Primary Round, P181040 (P181040)
- Baldwin Filters Automotive Engine Air Filters