Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Rectangular, 31/32" H, 7-3/4" W
Mfr # PA10136
Zoro # G7287675
original price:
$17.79
10% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 31/32 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10136
- Zoro # G7287675
- UPC # 00791440112377
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 31/32 in |
Width | 7 3/4 in |
Length | 8 1/2 in |
Overall Width | 7 3/4 in |
Overall Height | 31/32 in |
Overall Length | 8 1/2 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Filter Design | Panel |
Item | Automotive Air Filter |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Mazda |
Compatible Vehicle Type | Buses |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 31/32 in, Width 7 3/4 in, Length 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Ignition Coil, GN10123 (GN10123)
- BELL Blind Spot Mirror, Stick-On, 2 In Size (00421-8)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00822)
- GROTE Rv Power Cord, 12 ft., 6/14 ga. W 12" Lead (81-0612)
- BALDWIN FILTERS Air Filter, 5-15/16 x 18-3/8 in. (PA2462)
- BALDWIN FILTERS Air Filter, 14-7/32 x 15-17/32 in. (RS3712)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA1940)
- BALDWIN FILTERS Air Filter, 9 x 3-1/4 in. (PA2107)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-13/32 in. (RS3519)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- DONALDSON Air Filter, Primary Round, P181040 (P181040)
- Baldwin Filters Automotive Engine Air Filters