Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Rectangular, 1" H, 4-13/16" W
Mfr # PA10192
Zoro # G7484362
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 1 in
- Width 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA10192
- Zoro # G7484362
- UPC # 00791440112018
- Country of Origin Slovakia
- Category Automotive Engine Air Filters
Dimensions
Height | 1 in |
Width | 4 13/16 in |
Length | 32 3/4 in |
Overall Length | 32 3/4 in |
Overall Width | 4 13/16 in |
Overall Height | 1 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Includes | (2) Attached Gaskets |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 in, Width 4 13/16 in, Length 32 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Air Filter For Mercedes-Benz E350 ML350 GL350 ML320 E320 R350 GL320 R320 S350 (57-42468)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- AP EXHAUST Prebent Pipe, 78272 (78272)
- AMERICAN SAFETY RAZOR Point Snap Off Replacement Blades, Card O (ASR66-0372)
- BALDWIN FILTERS Air Filter, 2-17/32 x 10-1/8 in. (PA2489)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- BALDWIN FILTERS Air Filter, 3-15/16 x 1-25/32 in. (PA4824)
- BALDWIN FILTERS Air Filter, 3-17/32 x 2 in. (PA1834)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, Rectangular, 31/32" H, 7-3/4" W (PA10136)
- DONALDSON Air Filter, Primary Duralite, C055003 (C055003)
- Baldwin Filters Automotive Engine Air Filters