Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Radial Seal Outer Air Element
Mfr # RS30216
Zoro # G1609391
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Element Only, Radial
- Element Only - Automotive Filters Yes
- Height 20 11/16 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS30216
- Zoro # G1609391
- UPC # 791440107984
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 11/16 in |
Width | 11 in |
Length | 20 11/16 in |
Outside Dia. | 11 in |
Outside Diameter - Bottom | 11 in |
Inside Diameter - Bottom | 5 25/32 in |
Overall Height | 20 11/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Element Only, Radial |
Element Only - Automotive Filters | Yes |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Dynapac |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS30217 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Element Only, Radial, Element Only - Automotive Filters Yes, Height 20 11/16 in, Width 11 in, Length 20 11/16 in, Outside Dia. 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- BUYERS PRODUCTS 10 Ton Pintle Hook (PH10)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PUR Cabin Air Filter For Mercedes-Benz E350 C300 GLK350 C250 C350 E550 CLS550 E400 SL550 GLK250 (54-49357)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- BALDWIN FILTERS Air Filter, 10-1/32 x 16-1/2 in. (PA3675)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- BALDWIN FILTERS Air Filter, 5-5/16 x 11-1/2 in. (PA2513)
- BALDWIN FILTERS Air Filter, 11-11/16 x 2 in. (PA4322)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA5436)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- Baldwin Filters Automotive Engine Air Filters