Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Radial Seal Air Element
Mfr # RS30236
Zoro # G2757769
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 5/8 in
- Width 9 11/16 in
- Length 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30236
- Zoro # G2757769
- UPC # 791440108004
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 5/8 in |
Width | 9 11/16 in |
Length | 14 5/8 in |
Outside Dia. | 9 11/16 in |
Overall Length | 14 5/8 in |
Outside Diameter | 9 11/16 in |
Overall Height | 14 5/8 in |
Overall Width | 9 11/16 in |
Details
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Item | Automotive Air Filter |
Features | Radial Seal Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 5/8 in, Width 9 11/16 in, Length 14 5/8 in, Outside Dia. 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Ball Joint Service Kit, Extractor (KL-0165-1)
- JOHNSON PUMP Johnson Pump 90° Thru-Hull Connector - 3/4" (75035-00)
- SMARTWASHER Control Box Assembly, 110V (14859)
- VESTIL Chain w/grab Hook 20 ft., Of 1/4 in (PPC-20)
- BALDWIN FILTERS Outer Air Element With Fins And Lid, PA3669-FN (PA3669-FN)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5-1/2 in. (PA2472)
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (LL1676-FN)
- BALDWIN FILTERS Air Filter, 12-19/32 x 17-9/16 in. (PA5505)
- BALDWIN FILTERS Air Filter, 6-7/8 x 5-13/16 in. (PA2102)
- RACOR Element Spacer Kit Ccv6000 (CCV55385)
- Baldwin Filters Automotive Engine Air Filters