Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Radial, 10-3/8" L
Mfr # RS10349
Zoro # G7480573
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters Yes
- Length 10 3/8 in
- Outside Dia. 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS10349
- Zoro # G7480573
- UPC # 00791440115026
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Length | 10 3/8 in |
Outside Dia. | 6 3/32 in |
Overall Length | 10 3/8 in |
Outside Diameter | 6 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | Yes |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 10 3/8 in, Outside Dia. 6 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, Slight Yellow Tint (MSF1304005)
- BILSTEIN No Applications Shock Absorber, 24-187329 (24-187329)
- ECCO Beacon Light, Aluminum, 3-29/32" H (6465A-MG)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5-1/2 in. (PA2472)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- BALDWIN FILTERS Air Filter, 6-7/8 x 1-19/32 in. (PA4351)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- BALDWIN FILTERS Air Filter, Round Design, 25-29/32" H (PA30316)
- WIX FILTERS Air Filter - Outer, WA10027 (WA10027)
- Baldwin Filters Automotive Engine Air Filters