Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, Length 11 11/16
Mfr # PA10080
Zoro # G900690353
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Element
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 11/16 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10080
- Zoro # G900690353
- UPC # 00791440110311
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 11/16 in |
Width | 8 1/2 in |
Length | 11 11/16 in |
Overall Width | 8 1/2 in |
Overall Height | 1 11/16 in |
Overall Length | 11 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 11/16 in, Width 8 1/2 in, Length 11 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Leather Conditioner 16oz - Leather Restorer Spray, UV Protectant, Prevents Cracking or Fading (30002)
- WALKER EXHAUST Exhaust System Hanger, 35199 (35199)
- RULE Rule 3800 G.P.H General Purpose Centrifugal Pump (17A)
- GEARWRENCH Disc Brake Piston Tool (3163D)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-1/2 in. (PA2320-FN)
- BALDWIN FILTERS Air Filter, 12 x 5-9/16 in. (PA1800)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16 in. (PA2425)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- BALDWIN FILTERS Air Filter, 3-1/8 to 6-17/32 x 2-7/16 in. (PA4165)
- WIX FILTERS Air Filter, 49756 (49756)
- Baldwin Filters Automotive Engine Air Filters