Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, Element Only, 2-5/16" H
Mfr # PA10391
Zoro # G7503280
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 2 5/16 in
- Width 6 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10391
- Zoro # G7503280
- UPC # 00791440111646
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/16 in |
Width | 6 11/32 in |
Length | 9 1/8 in |
Overall Height | 2 5/16 in |
Overall Length | 9 1/8 in |
Overall Width | 6 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 2 5/16 in, Width 6 11/32 in, Length 9 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION XS-X65SPW 6.5" Sports Grill Cover - White f/ XS Series Speakers (010-12878-00)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- CURT Custom Wiring Harness, 56329 (56329)
- LISLE Replacement Wheels, Plastic Creepers, 2" (92132)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 9-9/32 x 23-7/16 in. (RS3516)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- BALDWIN FILTERS Air Filter, 10-5/32" L, 8-1/16" W (PA10103)
- BALDWIN FILTERS Air Filter, 7-7/8 x 18-1/2 in. (RS4672)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-1/4 in. (PA3467)
- WIX FILTERS FORD FAMILY OF CARS 96-99 (46428)
- Baldwin Filters Automotive Engine Air Filters