Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, Element Only, 1-1/8" H
Mfr # PA10390
Zoro # G7503305
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 1/8 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10390
- Zoro # G7503305
- UPC # 00791440112230
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/8 in |
Width | 2 3/4 in |
Length | 12 1/4 in |
Overall Width | 2 3/4 in |
Overall Height | 1 1/8 in |
Overall Length | 12 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 1/8 in, Width 2 3/4 in, Length 12 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-11/16 x 2-21/64 x 5/16", CRWA1 (16657)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- DUOBEAM Duobeam Minibar, 10", Sngl, 21 Ser, Clr/Amb (21-DB003-E)
- WESTWARD Hydraulic Engine Mobile Crane (5Z010)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Air Filter, 9-1/8 x 13-1/2 in. (PA2779)
- BALDWIN FILTERS Air Filter, 7-5/16 x 17-19/32 in. (PA1880)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- BALDWIN FILTERS Air Filter, 2-31/32 x 11-1/8 in. (PA2381)
- BALDWIN FILTERS Air Filter, 12-1/32 x 15-5/16 in. (PA2330)
- BALDWIN FILTERS Air Filter, 5-15/16 x 13-7/8 in. (PA2522)
- Baldwin Filters Automotive Engine Air Filters