Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel Design, 12 13/32" L
Mfr # PA10428
Zoro # G900919782
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Panel Air
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 3 in
- Width 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10428
- Zoro # G900919782
- UPC # 00791440116863
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 11 3/8 in |
Length | 12 13/32 in |
Overall Length | 12 13/32 in |
Overall Height | 3 in |
Overall Width | 11 3/8 in |
Details
Air Filter Type - Automotive | Panel Air |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Filter Design | Panel |
Description/Special Features | Removal of Airborne Contamints |
Includes | Foam Pad |
Item | Automotive Air Filter |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Use Location | Engine |
Compatible Vehicle Make | Ford |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | F-250, F-350, F-450, F-550, SA10429 |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | F-250, F-350, F-450, F-550, SA10429 |
Description
Automotive Air Filter, Air Filter Type - Automotive Panel Air, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 3 in, Width 11 3/8 in, Length 12 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Replacement Bearing Kit, 2000 lb. (500251)
- ANCOR Ancor Black 8 AWG Battery Cable - 100' (111010)
- TACO MARINE Stainless Steel Pin -Lanyard w/Plastic Knob (F13-0244BN-1)
- PANTHER PRODUCTS Panther Trolling Motor Foot Tray (55-9815)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2350)
- BALDWIN FILTERS Air Filter, 7-29/32 x 2-1/8 in. (PA2063)
- BALDWIN FILTERS Air Filter, 11-7/8 x 26-1/2 in. (PA2900)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Air Filter, 12-1/8 x 20-3/8 in. (PA2518)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- FLEETGUARD Element, Cv, CV50634 (CV50634)
- Baldwin Filters Automotive Engine Air Filters