Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel Air Element, 2-9/16" H
Mfr # PA10045
Zoro # G1854951
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 10 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA10045
- Zoro # G1854951
- UPC # 791440105751
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 2 9/16 in |
Width | 10 7/32 in |
Length | 11 25/32 in |
Overall Height | 2 9/16 in |
Overall Width | 10 7/32 in |
Overall Length | 11 25/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element with Foam Pad |
Item | Automotive Air Filter |
Filter Design | Panel |
Includes | Foam Pad |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Make | Toyota |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 9/16 in, Width 10 7/32 in, Length 11 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT SHUNTING PLIERS 6" (DFSP360)
- BALDWIN FILTERS Air Filter, 6-5/8 x 7-7/8 in. (PA641)
- POWER SERVICE Diesel Supplement and Cetane Booster (PS001064)
- VALTERRA Valterra T1041-2 Eccentric Tank Reducer - 3" Spigot x 2" Hub (T1041-2)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- BALDWIN FILTERS Air Filter, 10-29/32 x 22-3/16 in. (PA2364)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA1865-FN)
- BALDWIN FILTERS Air Filter (RS30274)
- BALDWIN FILTERS Air Filter, 6-5/8 x 14-1/2 in. (PA1726)
- BALDWIN FILTERS Air Filter, 16-5/8 x 16 in. (PA1632)
- Baldwin Filters Automotive Engine Air Filters