Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, 9-3/4" L
Mfr # PA10084
Zoro # G3786528
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 9/16 in
- Width 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10084
- Zoro # G3786528
- UPC # 00791440109636
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 9 3/8 in |
Length | 9 3/4 in |
Overall Height | 1 9/16 in |
Overall Length | 9 3/4 in |
Overall Width | 9 3/8 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 9/16 in, Width 9 3/8 in, Length 9 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Digital Clock (22-1-37015-8)
- ILB GOLD Replacement For Prestolite, Saz-4201 Solenoid - Switch (SAZ-4201 SOLENOID - SWITCH)
- BOOMERANG RUBBER Mud Flaps, 14 in X 24 in, Rubber, Black (SRI2414A1PL)
- DURAGO Disc Brake Rotor, BR901112 (BR901112)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-1/2 in. (PA3669FN)
- BALDWIN FILTERS Air Filter, 4-7/16" O.D., Element Only (PA30301)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- BALDWIN FILTERS Air Filter, 10-1/2 x 16-1/2 in. (PA3652)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/2 in. (PA3778)
- WIX FILTERS Air Filter - Outer, 49410 (49410)
- Baldwin Filters Automotive Engine Air Filters