Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, 8-15/16 in. L
Mfr # PA30093
Zoro # G4102099
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30093
- Zoro # G4102099
- UPC # 791440100886
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/16 in |
Width | 7 7/8 in |
Length | 8 15/16 in |
Overall Height | 1 3/16 in |
Overall Length | 8 15/16 in |
Overall Width | 7 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cabin Air Filter |
Item | Automotive Air Filter |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Kenworth, Peterbilt |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | 579, T680 |
Compatible Manufacturer Part Number | 579, T680 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 7 7/8 in, Length 8 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, 18.5x8.5-8, 4 Ply (WD1018)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K061369Hd (K061369HD)
- GROTE Shrink Tubing, 1/8", 100 ft. Spool (83-4999)
- ZEP Recirculating Detergent Cleaner/Degreaser, 40 lb Pail, Ready to Use, Water Based (36334)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-3/8 in. (PA1681-FN)
- BALDWIN FILTERS Air Filter, 7-7/8 x 17-13/32 in. (RS4859)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- BALDWIN FILTERS Air Filter, 6-3/32 x 11-1/2 in. (PA2684-FN)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- BALDWIN FILTERS Air Filter, 6-5/8 x 7-7/8 in. (PA1602)
- BALDWIN FILTERS Air Filter, 6-21/32" L, 1-3/4" O.D. (PT23568-MPG)
- Baldwin Filters Automotive Engine Air Filters