Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, 8-13/64 in.L
Mfr # PA5728 FOAM
Zoro # G2738009
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters No
- Height 1 45/64 in
- Width 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5728 FOAM
- Zoro # G2738009
- UPC # 791440092938
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 45/64 in |
Width | 2 29/32 in |
Length | 8 13/64 in |
Outside Dia. | 8 1/32 in |
Overall Height | 1 23/32 in |
Overall Length | 2 23/32 in |
Overall Width | 2 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Foam Wrap for PA5728 |
Material | Foam |
Shape | Round |
Description
Air Filter, Panel, Length 8-13/64 In., Width 2-29/32 In., Height 1-45/64 In., Outside Dia. 8-1/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Interior Rear View Mirror Connector, 76975 (76975)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS (KH1421)
- PUROLATOR Purolator A25698 PurolatorONE Advanced Air Filter (A25698)
- MITYVAC Mercedes Trans Adapter (MITMVA588)
- BALDWIN FILTERS Air Filter, 8-1/2 x 4-3/8 in. (PA2817)
- BALDWIN FILTERS Outer Air Element With Fins And Lid, PA3669-FN (PA3669-FN)
- BALDWIN FILTERS Air Filter, 7-15/16 x 3-13/16 in. (PA4781)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (PA1615)
- BALDWIN FILTERS Air Filter, 4-25/32 x 15-31/32 in. (RS5329)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- Baldwin Filters Automotive Engine Air Filters