Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, 5-11/16" L
Mfr # PA31014
Zoro # G7499963
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 7/16 in
- Width 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA31014
- Zoro # G7499963
- UPC # 00791440105874
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/16 in |
Width | 5 7/16 in |
Length | 5 11/16 in |
Overall Width | 5 7/16 in |
Overall Length | 5 11/16 in |
Overall Height | 1 7/16 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Shape | Rectangular |
Compatible with Manufacturer Model Number | PA31013 |
Compatible Vehicle Make | Bobcat |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Construction Equipment |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | PA31013 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 7/16 in, Width 5 7/16 in, Length 5 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING 2IN ROUND RUBBER GROMMET (B146-18)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 24" x 40", PK2, 2 PK (B40LP)
- SEACHOICE Galvanized Folding Grapnel Anchor, 13 lbs. (41040)
- CLOYES Timing Kit, 9-4217S (9-4217S)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA2846-FN)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- BALDWIN FILTERS Air Filter, 4-7/16" O.D., Element Only (PA30301)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- BALDWIN FILTERS Air Filter, 5-19/32 x 2-15/32 in. (PA2096)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- BALDWIN FILTERS Air Filter, 16-1/2 in. Lx8-3/16 in. dia. (RS30059-FN)
- Baldwin Filters Automotive Engine Air Filters