Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, 14-21/32" L, 3-25/32" W
Mfr # PA30270
Zoro # G4083897
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 3/8 in
- Width 3 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30270
- Zoro # G4083897
- UPC # 00791440109964
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/8 in |
Width | 3 25/32 in |
Length | 14 21/32 in |
Overall Height | 1 3/8 in |
Overall Width | 3 25/32 in |
Overall Length | 14 21/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Filter Design | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Construction Equipment |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 3/8 in, Width 3 25/32 in, Length 14 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-27/32 x 3-1/32 x 2-27/32In (BF7909)
- BENNETT TRIM TABS Actuator Assembly, Standard (13 3/4") (6BT-50084-35-00)
- SPECTRA PREMIUM Fuel Tank Strap, St11 (ST11)
- SUNEX Castor Creeper, 6, Adjustable Head Rest (8505)
- BALDWIN FILTERS Air Filter, 7-5/8 x 18-3/8 in. (PA2519)
- BALDWIN FILTERS Air Filter, 9-1/8 x 18-1/2 in. (PA2688)
- BALDWIN FILTERS Air Filter, 6-29/32 x 2-1/4 in. (PA2226)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter, 5-3/4 x 5-31/32 in. (PA1721)
- BALDWIN FILTERS Air Filter, 4-3/16 x 5-3/4 in. (PA1946)
- K&N Replacement Air Filter, 33-5062 (33-5062)
- Baldwin Filters Automotive Engine Air Filters