Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, 11-9/16" L, 9-21/32" W
Mfr # PA10381
Zoro # G9071795
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 3/8 in
- Width 9 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10381
- Zoro # G9071795
- UPC # 00791440115507
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/8 in |
Width | 9 21/32 in |
Length | 11 9/16 in |
Overall Width | 9 21/32 in |
Overall Height | 1 3/8 in |
Overall Length | 11 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 3/8 in, Width 9 21/32 in, Length 11 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS FORD METRIC CYCLING (24662)
- JABSCO Impeller Removal Tool - 1-9/16" to 2-9/16" (40mm - 65mm) (50070-0040)
- BALDWIN FILTERS Air Filter, 6-13/32 x 16 in. (PA1893)
- NO LOGO Pipe Sealer Paste (12109)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- BALDWIN FILTERS Air Filter, 14-7/32 x 15-17/32 in. (RS3712)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- BALDWIN FILTERS Air Filter, 10-3/8 x 22-13/16 in. (PA2312)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 9-7/8" H (PA31004)
- BALDWIN FILTERS Air Filter, 8-1/32 x 15-11/32 in. (RS4637)
- Baldwin Filters Automotive Engine Air Filters