Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Oil/Air Separator, 11-7/8" H
Mfr # OAS98061
Zoro # G1855003
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Oil Air Separator Filter
- Air Filter Design Spin-On
- Element Only - Automotive Filters No
- Height 11 7/8 in
- Width 5 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OAS98061
- Zoro # G1855003
- UPC # 791440105737
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 7/8 in |
Width | 5 17/32 in |
Length | 11 7/8 in |
Outside Dia. | 5 17/32 in |
Inlet Connection Size | 1 1/2 in |
Outside Diameter - Bottom | 5 17/32 in |
Overall Height | 11 7/8 in |
Details
Air Filter Type - Automotive | Engine Oil Air Separator Filter |
Air Filter Design | Spin-On |
Element Only - Automotive Filters | No |
Description/Special Features | Oil/Air Separator |
Includes | O-Ring |
Item | Automotive Air Filter |
Filter Design | Spin-On |
Features | Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold |
Shape | Round |
Product Type | Oil/Air Separator Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Ingersoll-Rand |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 11 7/8 in, Width 5 17/32 in, Length 11 7/8 in, Outside Dia. 5 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE ExtendoMount Window / Dash Mount, Black (UH4WDEX2-SP)
- KENDA Assy-205/65-10 C/5H White, #3H390 (3H390)
- LINCOLN LUBRICATION Strght Pipe Thread, 1/8" (LIN5000)
- SPEC-D TUNING 92-00 Honda Civic Front Strut Bar (SB-CV92)
- BALDWIN FILTERS Air Filter, 10" L, 1-1/4" H, Element Only (PA10404)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- BALDWIN FILTERS Air Filter, 9-29/32 x 28-1/4 in. (PA2747)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- SPEED FX Speed FX S73-472099 6.5 in. Universal Round Straight Air Filter; Gray (S73-472099)
- Baldwin Filters Automotive Engine Air Filters